ESD Safe Divider Box - 15 x 9 x 8"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
6 18+
S-21923 16 1/2118" 1598" 6 12 $23 $22 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 15.5 x 9.9"
  • Inside (Actual): 14.8 x 9.2 x 7.9" (L x W x H)
  • Height with Lid: 8"
  • Optional Dividers:
    • Height: 7.4"     
    • Smallest Cell Size: 1 1/4" square  
THICKNESS:
  • 1/8"
TEMPERATURE:
  • 40° - 225° F
CAPACITY:
  • Weight/Stacking: 40 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT42 x 28 x 20 cm16 1/2 x 11 x 8"
INSIDE LENGTH x WIDTH x HEIGHT38 x 23 x 20 cm15 x 9 x 8"
WEIGHT/CARTON5 Kg12 lbs.
ACCESSORIES:
  • S-21923LD Long ESD Safe Divider - 15 x 8"
  • S-21923SD Short ESD Safe Divider - 9 x 8"
  • S-21925 ESD Safe Divider Box Lid - 15 x 9"
  • S-26132 ESD Safe Label Holders - 6 x 1"
  • S-26133 ESD Safe Label Holders - 6 x 1 1/2"
  • S-26134 ESD Safe Label Holders - 7 1/2 x 3 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 01:27:11 PM; USWEB27