Shrink Bands - 215mm x 28mm, Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • Clear 200 gauge PVC.
  • Perforated for easy removal.
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
PERFORATED – BAND HEIGHT 1"
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
SUGGESTED
USE
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-22537 215 x 28 3/4 - 5" Cosmetics,
Jelly, Tins,
Vitamins
$24 $23 $21  ADD
TEMPERATURE:
  • Begins to shrink at 125° F.
  • Recommended: 200° - 320° F
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS215 x 28 mm215 x 28 mm
FITS BOTTLE CAP DIAMETER121 - 127 mm4 3/4 - 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 03:18:04 PM; USWEB25