3M 5100 Buffing Pad - 14"

The industry standard for floor cleaning. Superior performance and long life.
MODEL
NO.
DESCRIPTION COLOR USE DIAMETER QTY./
CASE
PRICE PER
CASE
IN STOCK
SHIPS TODAY
S-23147 5100 Red Buffing 14" 5 $38  ADD
DIMENSIONS:
  • Center Hole (Diameter): 3 3/8"
THICKNESS:
  • 1"
COMPATIBILITY:
  • Machine: Up to 600 RPM (Revolutions Per Minute).
FEATURES:
  • Pad is reversible. Both sides may be used.
USAGE:
  • H-8042 Pad Driver is needed to use this pad with the H-8041 Compact Auto Floor Scrubber.
  • Recommended for concrete, ceramic, linoleum, marble, plastic, vinyl and wood.
  • Not for use on carpet.
  • Not recommended for use on stone. 
    • Use S-21518 3M Diamond Buffing Pad.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER36 cm14"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:32:21 PM; USWEB25