Uline Industrial Plus Wipers Dispenser Box

Extra scrubbing power for tough cleanups.
  • General purpose for cleaning and maintenance.
  • Reinforced for equipment and adhesive cleanup.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-23352 Industrial Plus Dispenser Box 9 x 17" 42 lbs. 126 10 $99 $96  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9.1 x 16.8" (W x L)
MATERIAL:
  • Wood pulp and polypropylene fibers.
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-14815 Wypall® Teri X60 Dispenser Box
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 43 cm9 x 17"
BASIS WEIGHT62 GSM42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:32:37 PM; USWEB11