Mighty Line® Deluxe Safety Tape Label Protectors - 6 x 10"

Protect painted lines and signage on warehouse floors.
  • Precut size for barcodes and labels.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Clear, heavy-duty PVC tape. Sticks tight.
MODEL
NO.
SIZE COLOR MIL QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2+
S-23657 6 x 10" Clear 50 50 $150 $145  ADD
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Paper release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 25 cm6 x 10"
THICKNESS1,270 Microns50 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 01:55:32 AM; USWEB6