ESD Safe Divider Box - 15 x 9 x 2 12"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
12 36+
S-24187 16 1/2111/2" 1591/2" 12 12 $15 $14 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 15.5 x 9.9"
  • Inside (Actual): 14.9 x 9.3 x 2.4" (L x W x H)
  • Height with Lid: 2 1/2"
  • Optional Dividers:
    • Height: 1.9"   
    • Smallest Cell Size: 1 1/4" square    
THICKNESS:
  • 1/8"
TEMPERATURE:
  • 40° - 225° F
CAPACITY:
  • Weight/Stacking: 40 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H42 x 28 cm x 63 mm16 1/2 x 11 x 2 1/2"
INSIDE DIM. L x W x H38 x 23 cm x 63 mm15 x 9 x 2 1/2"
ACCESSORIES:
  • S-21925 ESD Safe Divider Box Lid - 15 x 9"
  • S-24187LD Long ESD Safe Divider - 15 x 2 1/2"
  • S-24187SD Short ESD Safe Divider - 9 x 2 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 01:55:24 AM; USWEB11