Milk Jugs - 1 Gallon

Lightweight, corrosion-resistant containers for liquid storage.
  • Built-in handle for easy carrying and pouring.
  • FDA compliant.
  • HDPE. Tamper-evident caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26081W 1 Gal. 38/DBJ Natural 48 $1.52 $1.39  ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY: 
PACKAGING:
  • Jugs and caps packaged separately.
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/8"
    • Cap (Including Tamper Evident Seal): 1.76" 
MATERIAL:
  • Cap: LDPE (Low Density Polyethylene)
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
  • Attaching Caps:
    • Push down with palm and slightly tighten by hand.
    • Do not overtighten or the tamper ring will snap.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
  • IMS compliant
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
ACCESSORIES:
  • S-25238 Tamper-Evident Caps - 38/DBJ, Black
PARTS:
  • S-25005 Tamper-Evident Caps - 38/DBJ, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 11:10:42 PM; USWEB9