Tall Tote Bin Stacking Pads - 33 316 x 17 38"

18" deep stacking pads.
  • Easily place into the top of the tote bin to create a flat surface to stack additional tote bins.
  • Fold pad at score lines to create a tri-fold.
SOLD IN CARTONS OF 10
MODEL
NO.
FOR USE WITH
BIN SIZE
LBS./
CTN.
PRICE PER PAD IN STOCK
SHIPS TODAY
10+
S-3896 111812" 10 $2.65  ADD
DIMENSIONS:
  • Scored at 11 3/8" and 21 5/8".
MATERIAL:
  • BC flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
FOR USE WITH BIN SIZE28 x 46 x 30 cm11 x 18 x 12"
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 11:42:49 AM; USWEB13