Uline Industrial Tape - 2 Mil, 2" x 110 yds, Clear

2.0 MIL

Our best-selling tape. Strong solvent acrylic adhesive sticks to virtually any surface.

DURABLE: Industrial Tape stands up to heat, humidity and cold. Application range 0°F to 140°F.

RELIABLE: Long shelf life.

APPEARANCE: Crystal clear - Won't yellow. Makes packages look their best.
Free Offer
FREE TAPE DISPENSER WITH ORDER OF
36 OR MORE ROLLS OF ULINE INDUSTRIAL TAPE.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-423 Clear 2" x 110 yds. 2.0 3" 36 $3.75 $2.00 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 4 1/2"
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:  
  • Performance: -60° to 140° F
USAGE:
  • Takes approximately 40 minutes to reach maximum bond.
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 101 M2" x 110 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:25 AM; USWEB25