Big Daddy Industrial Tape - 2 Mil, 2" x 220 yds, Clear

2.0 MIL

Our best-selling tape. Strong solvent acrylic adhesive sticks to virtually any surface.
  • Big Daddy – Seals four times as much as 55-yd. rolls. Reduces downtime caused by changing rolls.

    DURABLE: Industrial Tape stands up to heat, humidity and cold. Application range 0°F to 140°F.

    RELIABLE: Long shelf life.

    APPEARANCE: Crystal clear - Won't yellow. Makes packages look their best.
  • Solvent acrylic adhesive.
    Free Offer
    FREE TAPE DISPENSER WITH ORDER OF
    36 OR MORE ROLLS OF ULINE INDUSTRIAL TAPE.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-472 Clear 2" x 220 yds. 2.0 3" 36 $6.00 $5.25 $4.65 $4.25 $4.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 9/16"
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:  
  • Performance: -60° to 140° F
USAGE:
  • Takes approximately 40 minutes to reach maximum bond.
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 201 M2" x 220 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:29:10 AM; USWEB29