3M 924 Adhesive Transfer Tape - 12" x 36 yds

FOR SMOOTH SURFACES

Excellent adhesion to paper and plastic.
  • Mount promotional items; posters, picture frame mat boards and dust covers.
  • Replaces double-stick tape, paste and glue.
  • Invisible bond line.
  • Acrylic adhesive with tan paper liner.
  • Use with Uline, 3M ATG-752C and 3M ATG-700 Tape Dispensers.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-5748 1/2" x 36 yds. 2.0 72 $7.65 per roll rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 1/4"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 01:19:53 AM; USWEB25