Round Bottom Drum Liners - 37 x 40", 8 Mil

Strong, uniform circular bottom seal molds liner to the shape of the drum.
  • Holds paints, inks, powders and food items.
  • Meets FDA and USDA specifications.
MODEL
NO.
DIMENSIONS CAPACITY
(GALLONS)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
W x L CIRCUMFERENCE 1 4+
S-5851 37 x 40" 74" 55 8 40 $250 $240  ADD
STYLE:
  • Fold-back (Pulls over top rim of drum).
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • 40° - 185° F
USAGE:
  • Not guaranteed to be leakproof.
SPECIFICATIONS:
  • BPA free
PACKAGING:
  • Coreless roll
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH94 x 102 cm37 x 40"
DIMENSIONS CIRCUMFERENCE188 cm74"
CAPACITY208 L55 gal.
THICKNESS203 Micron8 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 01:00:59 PM; USWEB13