Champagne Bottle Shippers - 1 Bottle Pack

Safely ship your champagne bottles with these deluxe, high performance shippers.
  • Each shipper includes a polystyrene insert and a 200 lb. test outer carton.
  • Fits most 750 ml champagne bottles.
  • Ships via UPS.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
5 10 20 100+
S-6717 1 Champagne Pack 5 $7.60 $7.00 $6.50 $5.80  ADD
DIMENSIONS:
  • Insert: 
    • Outside: 5 x 14 3/4" (Diam x H)
    • Bottom (Inside): 3 3/4" (Diam)
    • Top (Inside): 1 7/8" (Diam)
  • Carton (Inside): 5 1/4 x 5 1/4 x 16 1/4" (L x W x H)
COMPATIBILITY: 
  • Fits Maximum Bottle Size: 3 3/4 x 13 1/8" (Diam x H)
SPECIFICATIONS:
  • Carton: Meets ASTM D5118
  • Meets UPS, FedEx and ISTA testing requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 12:28:07 PM; USWEB27