Fiberglass Fabric Cover Coated with Teflon® PTFE - 3 Mil, 1 12" x 36 yds

Place over heating wire. No adhesive.
  • Use with tabletop sealers up to 20".
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-6783 1/2" x 36 yds. 3 mil 3 mil $54 $50 $47  ADD
DIMENSIONS:
  • Roll Diameter: 4 3/4"
FEATURES:
  • Contains fiberglass filaments.
  • High temperature, chemical, moisture and abrasion resistant.
MATERIAL:
  • PTFE (Polytetrafluoroethylene)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -100° to 500° F
USAGE:
  • For use with Shrink Tunnels, Poly Bag Sealers and L-Bar Sealers.
SPECIFICATIONS:
  • FDA Compliant for indirect food contact.
  • EPA Certified
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 33 M1 1/2" x 36 yds.
FILM THICKNESS254 Micron10 Mil
TOTAL THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:59:56 PM; USWEB26