Uline Kraft Paper Roll Towels - 8" x 350'

Dry your hands or clean up spills.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-7217 Uline Kraft 8" x 350' 350 12 $40/case any qty.  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 5 1/2"
THICKNESS:
  • 1 Ply
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 20%
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONS:
  • EPA compliant
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 107 M8" x 350'
ACCESSORIES:
  • H-2272 Kimberly-Clark® Hands-Free Towel Dispenser - 8"
  • H-7883SM Kimberly-Clark® Automatic Paper Towel Dispenser - Smoke
  • H-7883W Kimberly-Clark® Automatic Paper Towel Dispenser - White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 02:00:07 PM; USWEB13