Unlined Metal Paint Can with Lid - 1 Gallon

Store and transport paint and coatings.
  • Use Locking Rings to secure.
  • Packaged for use in automatic machinery.
  • Suitable for hazardous materials; unlined.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-7342 1 Gallon Paint 34 $156 $151 $144  ADD
DIMENSIONS:
  • Lid (Diameter): 6.2"
MATERIAL:
  • Tin-plated steel
    • Bottom: 75 gauge
    • Body/Ring: 85 gauge
FEATURES:
  • Leakproof when using lid and clips (sold separately).
USAGE:
  • Rubber mallet recommended for closure.
  • Recommended Poly Bag for Shipping Via Air: S-3453
SPECIFICATIONS:
  • Components are not UN rated.
    • UN rating only applies when all components are assembled in their respective kits.
  • Meets 49 CFR parts 100 - 185.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 Gallon
ACCESSORIES:
  • S-7346 Locking Rings - Gallon
  • S-8249 Paint Can Clips - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:07:23 AM; USWEB5