Unlined Metal Paint Can with Lid - 1 Quart

Store and transport paint and coatings.
  • Use Locking Rings to secure.
  • Suitable for hazardous materials; unlined.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-7343 1 Quart Paint 56 $143 $138 $130  ADD
DIMENSIONS:
  • Lid (Diameter): 3 1/4"
MATERIAL:
  • Tin-plated steel
    • Body: 65 gauge
    • Bottom: 75 gauge
    • Ring: 85 gauge
FEATURES:
  • Leakproof when using lid and clips (sold separately).
USAGE:
  • Rubber mallet recommended for closure.
  • Recommended Poly Bag for Shipping Via Air: S-3990
SPECIFICATIONS:
  • Components are not UN rated.
    • UN rating only applies when all components are assembled in their respective kits.
  • Meets 49 CFR parts 100 - 185.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY946 ml1 Quart
ACCESSORIES:
  • S-7345 Locking Rings - Quart
  • S-8248 Paint Can Clips - Pint/Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:29:03 PM; USWEB13