Molded Poly Drum Liners - Accordion, 55 Gallon

Completely leakproof.
  • Side wall adjusts to varying heights.
  • Molded lip holds liner in place.
  • Ships and stores flat.
  • Withstands pumping and mixing - Won't tear and crack.
  • FDA compliant.
MODEL
NO.
DESCRIPTION DIMENSIONS CAPACITY
(GALLONS)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
W x L CIRCUMFERENCE 1 4+
S-7563 Accordion 22 1/2 x 33 3/4" 70" 55 15 20 $315 $305  ADD
MATERIAL:
  •  LDPE (Low Density Polyethylene)
COMPATIBILITY:
  • Not compatible with 55 gallon Plastic Drums.
SPECIFICATIONS:
  • Does not meet DOT specs.
  • Not anti-static.
TEMPERATURE:
  • Withstands up to 180° F.
FEATURES:
  • Reusable
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH57 x 86 cm22 1/2 x 33 3/4"
DIMENSIONS CIRCUMFERENCE178 cm70"
CAPACITY208 L55 gal.
THICKNESS381 Micron15 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 01:01:04 PM; USWEB13