Plastic Conductive Stackable Bins - 18 x 16 12 x 11"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
3 9+
S-7612 1816 1/211" 3 20 $80.00 $78.00 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Inside: 17 1/8 x 14 3/4 x 10 1/4"
  • Front (Inside): 1 7/8" (H)
  • Each Label Slot: 4 x 2 1/4" 
CAPACITY:
  • Load: 75 lbs
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 5
  • Holds up to 3 dividers.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H46 x 42 x 28 cm18 x 16 1/2 x 11"
WEIGHT/CARTON9 kg20 lbs.
PARTS:
  • S-7612D Plastic Conductive Stackable Bin Dividers - 18 x 11"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 10:12:07 AM; USWEB31