Uline Economy Adhesive Transfer Tape - 34" x 36 yds

Attach signs, tags and placards to warehouse racks and skids.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-7823 Economy 3/4" x 36 yds. 1.7 48 $6.10 $5.65 $5.55 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 3/16"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free. 
  • UV Resistance: Excellent
APPEARANCE:
  • Uline is only printed on the clear leader of the roll.
  • Tape is clear, liner is Kraft.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
THICKNESS43 Microns1.7 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 02:27:51 AM; USWEB27