3M 928 Adhesive Transfer Tape - 12" x 18 yds

FOR SMOOTH SURFACES

Repositionable – like a sticky note. Ideal for temporary protective packaging.
  • Attach credit cards in mailers, create reclosable bags and envelopes, removable stickers and labels.
  • Acrylic adhesive. Repositionable low tack on one side, high tack on the other.
  • Use with Uline, 3M ATG-752C and 3M ATG-700 Tape Dispensers.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-9762 1/2" x 18 yds. 2.0 72 $9.50 $9.00 $8.55 rolls ADD
DIMENSIONS:
  • Roll Diameter: 2 7/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 16 M1/2" x 18 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 02:37:06 AM; USWEB5