Uline Manual Stick Carton Stapler "A" - 58"

                  1 YEAR WARRANTY

Lightweight to reduce fatigue.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1024 Uline Stapler "A" 5/8" SW 100 5 $166 $146  ADD
MATERIAL:
  • Metal construction
FEATURES:
  • Preset to use 5/8" staples. 
USAGE:
  • 3/4" staples are for single or double wall boxes.
  • 5/8" staples are for single wall boxes only.
  • Staples clinch on inside of box.
  • Anvils close legs so product should not be damaged when stapling.
  • Not for stapling skids.
  • Do not use with wood, metal or plastic.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION16 mm5/8"
WEIGHT2.3 kg5 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:25:06 PM; USWEB11