Bradley® Mobile Eyewash Station Waste Cart

For use with Bradley® Mobile Eyewash Station.
  • Built-in collection tank rolls easily on swivel casters: 2 locking, 2 rigid.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6170 Waste Cart 333022" 56 Gal. 40 $385 $375  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Tapered sump with 1/2" petcock for easy drainage.
CAPACITY:
  • 175 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D84 x 76 x 56 cm33 x 30 x 22 in.
CAPACITY212 L56 gal
WEIGHT18 kg40 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:20:40 PM; USWEB25