Uline 2-in-1 Industrial Side Loader Tape Dispenser - 2"

Quick side loading dispenser.
  • Adjustable brake to control tension.
  • Holds 1 1/2" core rolls or use 3" core attachment.
  • Use with Big Mama Clear or Big Daddy Clear and Tan 2" Jumbo Tape Rolls.
  • Replacement Blades available.
    Free Offer
    FREE TAPE DISPENSER WITH
    ORDER OF 1 OR MORE CASES OF
    S-472, S-471 OR S-5355 ULINE INDUSTRIAL TAPE.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-813 2-in-1 Dispenser $15  ADD
DIMENSIONS:
  • Maximum Roll Diameter: 5 19/16"
MATERIAL:
  • Roller: Natural Rubber
  • Tape Guide: Metal
  • Handle: Plastic
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-150TK Tensioner Knob for Tape Dispenser
  • H-150WB Wipe-Down Blade for Side Loader Uline Tape Dispensers - 2"
  • H-150WW Washer for Uline Side Load Tape Dispensers
  • H-324-210323 Tensioner Spring for Uline Tape Dispensers
  • H-596-SPRCAP Spring Cap for Uline Side Loader Tape Dispensers
  • H-813B Replacement Blades for 2" Uline 2-in-1 Side Loader Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 06:07:56 AM; USWEB6