Shrinkfast Heat Gun #998

Easily shrink film on skids and machinery.
  • 90° rotating heat guard nozzle, double trigger, automatic shutoff.
  • Covers up to 18" in a single pass.
  • Propane powered with adjustable heat settings.
  • Powerful but lightweight.
  • Portable - Use indoors or out.
  • Includes 25' hose, pressure gauge, UL guard, wrench and plastic carrying case.
  • 4' and 6' Extensions available for hard to reach areas.

    Shrinkfast Heat Gun
MODEL
NO.
DESCRIPTION WT.
(LBS.)
HEAT CAPACITY
(BTU)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-950 #998 Heat Gun 2 136,000 - 212,000 $715  ADD
TEMPERATURE:
  • 0": 3200° F
  • 6": 1120° F
  • 12": 650° F
FEATURES:
  • No wattage or voltage.
  • Powered by standard (vapor style) propane tank purchased and refilled at most hardware stores.
  • Regulator is factory set & locked for safety reasons.
    • To adjust, refer to operating manual.
USAGE:
  • Will not create an airtight seal.
SPECIFICATIONS:
  • BTU's:
    • At 22 PSI: 172,500 
    • At 30 PSI: 212,000
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • H-1302 4’ Extension for Shrinkfast™ #998 Heat Gun
  • H-1303 6’ Extension for Shrinkfast™ #998 Heat Gun
PARTS:
  • H-950-37A Regulator Assembly for Shrinkfast™ Heat Guns
  • H-950-43A UL Guard for Shrinkfast™ #998 Heat Gun
  • H-950-998RH Right Handle for Shrinkfast™ #998 Heat Gun
  • H-950-ASSEMB Hose Assembly for Shrinkfast™ Heat Guns - 25'
  • H-950-CMBSTR Combustor for Shrinkfast™ #998 Heat Gun
  • H-950-FLAME Flame Holder for Shrinkfast™ #998 Heat Gun
  • H-950-PLUG Spark Plug for Shrinkfast™ #998 Heat Gun
  • H-950-SOCKET Socket for Shrinkfast™ #998 Heat Gun
  • H-950-TRIG Igniter Assembly for Shrinkfast™ Heat Gun
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:29 AM; USWEB25