Kleenex® Towels for Hands-Free or Auto Dispenser - 8" x 600'

Superior quality towels are soft on skin.
  • Use with Automatic and Hands-Free Towel Dispensers.
    Free Offer
    FREE H-7883 DISPENSER WITH ORDER OF 4 OR MORE CASES OF S-11936 TOWELS.
    For white, use sale code SP562 at checkout.
    For smoke, use sale code SP563 at checkout.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-11936 Kleenex® White 8" x 600' 600 6 $95 $93  ADD
DIMENSIONS:
  • Core: 1 3/4"
  • Roll Diameter: 8"
THICKNESS:
  • 1-ply
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 40%
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 50606
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 183 M8" x 600'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:58:54 PM; USWEB27