Uline Deluxe Paper Roll Towels - 8" x 800'

White. Softer, more absorbent.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-13727 Uline White 8" x 800' 800 6 $60 $55  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 7 3/4"
THICKNESS:
  • 1-Ply
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 244 M8" x 800'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:58:54 PM; USWEB31