Uline Towels for Hands-Free or Auto Dispenser - 8" x 600'

Highly absorbent. Economical.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-13729 Uline White 8" x 600' 600 6 $48/case any qty.  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 7 3/4"
THICKNESS:
  • 1-ply
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 183 M8" x 600'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:48:13 PM; USWEB10