Scott® Essential Single-Fold Towels

Traditionally used in schools, breakrooms, and small offices.
  • Soft, dependable Scott® towels.
  • Use with Single-Fold Towel Dispenser.

    Single-Fold Towel
MODEL
NO.
BRAND COLOR SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-15744 Scott® White 9 x 10.5" 4,000 $87 $85 $82  ADD
DIMENSIONS:
  • Folded: 9.3 x 5.25"
COMPATIBILITY:
  • Only works with H-2532 Single-Fold Dispenser.
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 40%
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
PACKAGING:
  • 250 towels per pack.
  • 16 packs per case.
MODEL NUMBER:
  • Kimberly-Clark®: 1700
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 27 cm9 x 10.5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:48:14 PM; USWEB13