2XL Antibacterial Gym Wipes

Wipe down sweaty treadmills and weight machines before your workout.
  • Kills 99.9% of germs. Prevent salmonella and E. coli with these premoistened wipes.
  • EPA registered.
  • Cut small hole in bag and use with Floor and Wall Gym Wipes Dispensers, sold separately.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2+
S-17366 Antibacterial 8 x 6" 700 4 $165 $160  ADD
DIMENSIONS:
  • Roll Diameter: 8 3/4"
MATERIAL:
  • Spunlace polyester
SHELF LIFE:
  • 2 years
FEATURES:
  • Scent: Fresh Lemon
USAGE:
  • H-2307 Dispenser:
    • Keep wipes inside bag when putting into dispenser.
    • Wipes pull from the top to avoid leakage.
  • H-6368 Dispenser:
    • Take roll out of the bag and place in dispenser bucket.
  • Ready to use formula.
  • Recommended for:
    • Vinyl
    • Rubber
    • Leather
    • Plastic
    • Acrylic
    • Metal
    • Finished wood
    • Wrestling mats
    • Exam tables
    • Changing stations
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • EPA# 6836-336-AA-82144 (List N).
    • Tested against SARS-CoV-2 (COVID-19).
    • Emerging viral pathogen claim.
  • Quaternary ammonium formula.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 15 cm8 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 07:06:19 AM; USWEB7