#8 58 Gummed V-Flap White Business Envelopes with Double Window - 3 58 x 8 58"

Large selection for your everyday mailing needs.
  • A traditional, professional look.
  • Security tint for privacy and confidentiality.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19526 5/8 x 5/8" #8 5/8 Double Window Security Tint 500 $36 $35 $34  ADD
DIMENSIONS:
  • Top Window: 7/8 x 3 1/2"
    • Window Placement:
      • From Left: 5/8" 
      • From Bottom: 2 1/4" 
  • Bottom Window: 1 x 4"
    • Window Placement:
      • From Left and Bottom: 5/8" 
  • Adhesive Width: 1/2"
MATERIAL: 
  • Paper: White Wove
  • Window: Poly
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Seams: Diagonal 
USAGE:
  • Recommended for checks.
  • Not laser printable
  • Machinable 
  • Insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH9 x 22 cm3 5/8 x 8 5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:18:15 PM; USWEB29