Instant Bubble Film - Large, 24" x 1,250'

Premium quilt bubble for use with Instant Bubble Machine.
  • Strong, heavy duty nylon barrier film resists puncturing.
  • One film roll equals up to 4 bundles of bubble.
  • Perforated every 12" for easy tear off.

    NewAir I.B.® Flex Machine
MODEL
NO.
DESCRIPTION SUGGESTED
USE
BUBBLE
SIZE
INFLATED
ROLL SIZE
W x L
MIL LBS./
ROLL
PRICE
PER ROLL
IN STOCK
SHIPS TODAY
S-19741 Large Bubble Wrapping,
Cushioning
and Interleaving
3/4" 24" x 1,250' 1.6 64 $800  ADD
DIMENSIONS:
  • Bubble size in the chart refers to bubble height.
  • Uninflated Roll:
    • Size: 32" x 1500'
    • Diameter: 9 7/8"
SPECIFICATIONS:
  • Film Codes:
    • H-7259 NewAir I.B.® Flex Machine: A124PT
    • H-4008 NewAir I.B.® Express Machine (Discontinued): NJ8K
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE19 mm3/4"
INFLATED ROLL WIDTH x LENGTH61 cm x 381 M24" x 1,250'
THICKNESS41 Microns1.6 mil
WEIGHT/ROLL29 kg64 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 04:36:44 AM; USWEB11