3M Diamond Buffing Pad - 17"

The industry standard for floor cleaning. Superior performance and long life.
  • Diamond coated on darker side. Buffs in one step without chemicals.
  • Enhance the shine and finish on expensive marble, terrazzo, slate and polished concrete.
  • Use with Floor Cleaning Machine.
MODEL
NO.
DESCRIPTION COLOR USE DIAMETER QTY./
CASE
PRICE PER
CASE
IN STOCK
SHIPS TODAY
S-21516 Purple Diamond Purple Buffing 17" 5 $335  ADD
Ships from Uline IL
DIMENSIONS:
  • Center Hole (Diameter): 3 3/8"
THICKNESS:
  • 1"
FEATURES:
  • Machines: 175 - 3000 RPM (Revolutions Per Minute)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER43 cm17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:48:25 PM; USWEB10