Uline Stick Staples - C58 58"

Uline stocks a complete inventory of carton staples.
  • Compatible with International Staple, Duofast, Salco, Beck and BEA.
  • Compatible Uline Stick Carton Staplers:
    Pneumatic "C" - 5/8"
    Pneumatic "C" - 3/4"
    Manual "C" Bottom
    Manual "C" - 5/8"
    Manual "C" - 3/4"

    Grapas para Cajas
    Free Offer
    FREE STAPLE REMOVER WITH
    $200+ ORDER OF CARTON STAPLES.
MODEL
NO.
DESCRIPTION CROWN
WIDTH
LEG
LENGTH
STAPLES PER
STICK
STAPLES/
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-22480 Uline C58 Stick 1/4" 5/8" 50 25,000 40 $113 any ctn. quantity  ADD
DIMENSIONS:
  • Stick Length: 95 mm or 3 3/4"
  • Actual Leg Length: 15 mm or 0.591"
THICKNESS:
  • 19 gauge
  • .90 mm
MATERIAL:
  • Iron with copper finish.
COMPATIBILITY:
  • Single Wall boxes (SW)
USAGE:
  • Corrosive
  • Weight Restriction: 1 staple for every 4" where the flaps overlap for a secure closure.
  • No comparable to the Bostitch SW7437 staple.
PACKAGING:
  • Carton Quantity:
    • 10 boxes of 2,500 per box.
    • 50 strips per box. 
SPECIFICATIONSMETRICIMPERIAL
LEG LENGTH16 mm5/8"
WEIGHT18 kg40 lbs.
CROWN WIDTH32 mm1 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
01/02/2025 01:47:55 PM; USWEB31