ESD Safe Divider Box - 20 x 15 x 12"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
3 9+
S-22540 22 1/217 1/212" 201512" 3 18 $63 $60 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 20.9 x 15.9"
  • Inside (Actual): 20.1 x 15.1 x 11.9" (L x W x H)
  • Height with Lid: 12"
  • Optional Dividers:
    • Height: 11.3"   
    • Smallest Cell Size: 1 1/4" square    
THICKNESS:
  • 1/8"
TEMPERATURE:
  • 40° - 225° F
CAPACITY:
  • Weight/Stacking: 40 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT57 x 44 x 30 cm22 1/2 x 17 1/2 x 12"
INSIDE LENGTH x WIDTH x HEIGHT51 x 38 x 30 cm20 x 15 x 12"
WEIGHT/CARTON8 Kg18 lbs.
ACCESSORIES:
  • S-21926 ESD Safe Divider Box Lid - 20 x 15"
  • S-22540LD Long ESD Safe Divider - 20 x 12"
  • S-22540SD Short ESD Safe Divider - 15 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 01:55:28 AM; USWEB6