ESD Safe Divider Box - 9 x 6 x 5"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
16 48+
S-25311 1185" 965" 16 14 $14 $13 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 10 x 7"
  • Inside (Actual): 9.3 x 6.6 x 4.9" (L x W x H)
  • Height with Lid: 5"
  • Optional Dividers:
    • Height: 4.4" 
    • Smallest Cell Size: 1 1/4" square      
THICKNESS:
  • 1/8"
TEMPERATURE:
  • 40° - 225° F
CAPACITY:
  • Weight/Stacking: 40 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H23 x 15 x 13 cm9 x 6 x 5"
WEIGHT/CARTON6 Kg14 lbs.
ACCESSORIES:
  • S-25311LD Long ESD Safe Divider - 9 x 5"
  • S-25311SD Short ESD Safe Divider - 6 x 5"
  • S-25314 ESD Safe Divider Box Lid - 9 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 04:01:30 AM; USWEB29