WypAll® Extended Use X50 Jumbo Roll Wipers

Solvent resistant. Use with chemicals, apply lubricants and wipe down automotive interiors.
  • Recommended for repair shops, schools and car dealerships.
  • Reinforced with polypropylene. Rinse and reuse. Low lint.

    Free Offer
    FREE DISPENSER WITH ORDER OF 2 OR MORE ROLLS OF WYPALL® JUMBO WIPERS.
    For Wall-Mount Dispenser, use sale code
    SP234 at checkout.

    For Floor Dispenser, use sale code
    SP235 at checkout.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-26139 X50 Jumbo Roll 10 x 12" 32 lbs. 1,100 1 $92 $91 $90  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9.8 x 12.2" (W x L)
MODEL NUMBER:
  • Kimberly-Clark®: 35015
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 30 cm10 x 12"
BASIS WEIGHT47 GSM32 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:34:00 PM; USWEB33