Poly Strapping Metal Seals - Open, 12"

FOR POLYPROPYLENE STRAPPING

Galvanized metal seals slide easily over polypropylene strapping.
MODEL
NO.
DESCRIPTION WIDTH LENGTH LBS./
CTN.
PRICE PER CARTON OF 1,000 IN STOCK
SHIPS TODAY
1 3 6 12+
S-512 Open 1/2" 1/4" 13 $36 $34 $33 $30  ADD
DIMENSIONS:
  • Inside: 0.542"
  • Outside: 0.597"
THICKNESS:
  • .023 - .027"
COMPATIBILITY:
  • For use with some Signode tools.
    • Send sample to be sure.
  • Do not use with polyester strapping.
SPECIFICATIONS:
  • Meets ASTM D3953, Finish B-Grade 2, Class R-Regular Duty, Style I-Open.
SPECIFICATIONSMETRICIMPERIAL
LENGTH32 mm1 1/4"
WEIGHT/CARTON6 kg13 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:44:59 AM; USWEB27