Uline Economy Trash Liners - Natural, 40-45 Gallon, .55 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-5345 40 x 48" 40-45
Gallon
.55 Heavy 250 18 $54 $51 $49  ADD
THICKNESS: 
  • 14 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 122 cm40 x 48"
CAPACITY151-170 L40-45 gal.
THICKNESS14 Microns.55 mil
WEIGHT/CARTON8 kg18 lbs.
ACCESSORIES:
  • S-7753 Trash Can Bands - 14 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 09:45:20 AM; USWEB8