Portable Polyester Cord Strapping in Dispenser Box - 38" x 1,125'

Woven polyester combines excellent strength and shock resistance.
  • Hand tie for light-duty applications.
  • Secure products throughout the warehouse easily with this lightweight cord strapping.
MODEL
NO.
SIZE BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6+
S-5463 3/8" x 1,125' 500 lbs. $39 $38 $37  ADD
DIMENSIONS:
  • Core: 3"
  • Full Coil:
    • Diameter: 8 1/4"
    • Width: 3"
THICKNESS:
  • .030"
MATERIAL:
  • Continuous twisted filament polyester yarns bonded with adhesive.
  • Material is clothlike & flexible.
TEMPERATURE:
  • Melting Point: 480° F
FEATURES:
  • Will tighten around corners without cutting into carton.
  • Elongates up to 16%.
  • Recommended for outdoor applications.
  • Superior resistance to moisture, sunlight and mildew.
  • Postal Approved
SPECIFICATIONSMETRICIMPERIAL
SIZE10 mm x 343 M3/8" x 1,125'
BREAKING STRENGTH227 kg500 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:21 AM; USWEB25