3M Reflective Conspicuity Tape - 2" x 150', White

Avoid dangerous nighttime collisions. Reflects light up to 90°.
  • FHWA law states all trailers must be marked with reflective tape.
  • 3M Diamond Grade – Extra thick and bright. Rated for 7 years' use.
Meets DOT-C2 and FMVSS 108 requirements
MODEL
NO.
SIZE COLOR MIL PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-6736 2" x 150' White 13 $206 $191  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Pressure sensitive acrylic
  • Film: 100% Plastic, synthetic 
TEMPERATURE:
  • Application: 60° - 100° F
FEATURES:
  • Non-corrosive
  • Edge sealed
  • Can be used outdoors (weather resistant).
  • Reflects when wet.
  • Easy to remove liner.
SPECIFICATIONS:
  • Meets NHTSA's min spec of 250 candle power for 7 years.
MODEL NUMBER:
  • 3M 983
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION5 cm x 46 M2" x 150'
THICKNESS330 Micron13 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 03:22:02 PM; USWEB11