Uline Laser Labels - Clear, 4 x 2"

Graphics show through. Use for inventory or bulk mailings.
  • Heat-resistant adhesive reduces jamming in laser printers.
  • Frosted, matte finish.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-6775 4 x 2" 10 1,000 $80 $78 $76 $72  ADD
STYLE:
  • Corners: Round
MATERIAL:
  • Adhesive: Permanent acrylic
COMPATIBILITY:
  • Not recommended for inkjet printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 5 cm4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
12/26/2024 09:21:08 PM; USWEB11