Plastic Bottles with Sprayers - 32 oz

Tough plastic bottles marked with ounce and milliliter measurements.
  • Standard blue nozzle included.
  • Sprayers adjust from mist to steady stream.
  • 6 bottles/case.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
BOTTLES/
CASE
PRICE PER BOTTLE (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-7273 Spray
Bottles
32 oz. .9 6 $2.55 $2.35  ADD
DIMENSIONS:
  • Overall Height (Including Nozzle): 13"
  • Dip Tube Length: 9 7/8"
  • Diameter: 3 1/4"
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Bottle: HDPE (High Density Polyethylene)
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
FEATURES:
  • Graduation markings range from 3 to 26 ounces.
    • The fill ring at the top of the neck indicates the full 32 ounce capacity.
APPEARANCE:
  • Bottle: Translucent white (Not solid/opaque)
USAGE:
  • Standard nozzles are not leakproof.
    • Leakproof Nozzle: S-17987 Deluxe Replacement Nozzle
SPECIFICATIONS:
  • BPA free
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
ACCESSORIES:
  • S-15861R Standard Replacement Nozzle - 32 oz, Red
  • S-15861W Standard Replacement Nozzle - 32 oz, White
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17987 Deluxe Replacement Nozzle - 32 oz, Blue
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
PARTS:
  • S-15861BLU Standard Replacement Nozzle - 32 oz, Blue
  • S-20689 Plastic Spray Replacement Bottles - 32 oz
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:08:44 AM; USWEB31