WypAll® Economizer L30 14 Fold Wipers

White cloth-like towels for cleaning up oil, water and grease.
  • Soft enough for polishing and for use on face and hands.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX/PACK
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-8147 L30 1/4 Fold 12 x 12" 34 lbs. 90 12 $100 $99 $98  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12 1/2 x 12" (W x L)
EQUIVALENT:
  • Comparable to: S-26124 Uline Economy 1/4 Fold Wipers
MODEL NUMBER:
  • Kimberly-Clark®: 5812
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
BASIS WEIGHT50 GSM34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/21/2025 04:12:37 PM; USWEB11