Shrink Tunnel Specs and Information

Shrink Tunnel - 110V

Standard Features

  • Fully recirculating air chamber
  • 4-directional air flow
  • State-of-the-art AC variable speed drive
  • Thermal overload protection on all motors
  • Digital temperature control 100 to 350°F
  • High density chromed conveyor rollers with silicone coverings
  • Heavy duty live roller rod conveyor
  • Sealed bearings on drive and idler shafts
  • Reinforced silicone rubber tunnel curtains minimize heat loss and maintain accurate tunnel temperature

Optional Features

  • Teflon mesh belt
  • 220v versions available
  • Optional Leg Kit with locking casters

Warranty

  • Your tunnel is guaranteed to be free from defects in materials and workmanship for a period of (1) year
MODEL
NO.
MACHINE DIMENSIONS
L x W x H
CHAMBER DIMENSIONS
L x W x H
POWER WEIGHT
VOLTS PHASE AMPS
H-951 35 x 22 x 53 20 x 16 x 6 110V 1 20 300 lbs.
01/13/2025 08:23:40 PM; USWEB33 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000