Shrink Tunnel Specs and Information

Shrink Tunnel - 220V

Standard Features

  • Fully recirculating air chamber
  • 4-directional air flow
  • State-of-the-art AC variable speed drive
  • Thermal overload protection on all motors
  • Analog temperature control 100 to 400°F
  • High-density chromed conveyor rollers with Teflon mesh belt
  • Sealed bearings on drive and idler shafts
  • Reinforced silicone rubber tunnel curtains minimize heat loss and maintain accurate tunnel temperature
  • Optional Leg Kit with locking casters

Warranty

  • Your tunnel is guaranteed to be free from defects in materials and workmanship for a period of (1) year
MODEL
NO.
MACHINE DIMENSIONS
L x W x H
CHAMBER DIMENSIONS
L x W x H
POWER WEIGHT
VOLTS PHASE AMPS
H-2034 35 x 24 x 26 20 x 16 x 8 220V 1 20 300 lbs.
01/14/2025 10:49:19 PM; USWEB11 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000