Crossover Ladders, Crossover Stairs - ULINE
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
Ladders
>
Crossover Ladders
Crossover Ladders
Provide a safe walkway over your conveyors.
Easily walk down steps facing forward. 50° incline.
24" wide serrated steps and platform.
Easy assembly.
Legs have 5/8" diameter holes for floor mounting.
500 lb. capacity.
Drop ships in 2 days from MI.
CROSSOVER LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
CLEARANCE
HEIGHT
TOTAL
LOAD
CAPACITY
BASE
L x W
WT.
(LBS.)
PRICE EACH
ADD TO
CART
LENGTH
HEIGHT
1
2+
H-5592
4
24
7
/
8
"
30"
74"
500 lbs.
86 x 29"
328
$1,735
$1,715
ADD
H-5593
5
38"
82"
99 x 29"
371
1,965
1,935
ADD
H-5594
6
46"
90"
113 x 29"
413
2,260
2,220
ADD
SHIPS UNASSEMBLED
< Back to Mobile Site
04/21/2025 06:41:05 AM; D
USWEB33
close