6 Step Crossover Ladder

Provide a safe walkway over your conveyors.
  • Easily walk down steps facing forward. 50° incline.
  • 24" wide serrated steps and platform.
  • Easy assembly.
  • Legs have 5/8" diameter holes for floor mounting.
  • 500 lb. capacity.
  • Drop ships in 2 days from MI.
OSHA and ANSI Compliant
MODEL
NO.
STEPS CLEARANCE HEIGHT
TOTAL
LOAD
CAPACITY
BASE
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
LENGTH HEIGHT 1 2+
H-5594 6 24 7/8" 46" 90" 500 lbs. 113 x 29" 413 $2,260 $2,220  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Handrails:
    • 42" high
    • Tube Diameter: 1 1/2"
  • Top Platform: 24 x 37 1/2"
  • Steps (Depth): 7"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
MOUNTING HARDWARE:
  • H-3722 Concrete mounting hardware sold separately.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
CLEARANCE LENGTH63 cm24 7/8"
CLEARANCE HEIGHT117 cm46"
HEIGHT TOTAL229 cm90"
LOAD CAPACITY227 kg500 lbs.
BASE L x W287 x 74 cm113 x 29"
WEIGHT187 kg413 lbs.
Add to Shopping List
05/05/2025 01:34:15 AM; USWEB25