Stainless Steel Fire Extinguisher Cabinets

Stands up to damp conditions while maintaining a clean, professional look.
  • Type 304, polished stainless steel resists rust and corrosion.
  • Use indoors or in covered outdoor areas.
  • Clear plexiglass window. Convenient pull handle.
  • Surface mount for easy installation. Sticks out 7" from wall.
  • Zinc-plated mounting hardware included.
  • Fire Extinguisher sold separately.

STAINLESS STEEL FIRE EXTINGUISHER CABINETS

MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-10025 1/2 - 5 lbs. 8618" 10 $185 $175  ADD
H-10026          10 lbs. 12627" 13   200   190  ADD

04/23/2025 09:22:48 PM; D USWEB6