Portacool® Jetstream™ Evaporative Coolers in Stock - ULINE
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
Evaporative Coolers
>
Portacool® Jetstream™ Evaporative Coolers
More Images & Video
Portacool
®
Jetstream
™
Evaporative Coolers
INDOOR/OUTDOOR
Portable, temporary "swamp" coolers lower air temperature.
Recommended for stage events, hospitality tents and auto repair shops.
Built-in water tank for portable cooling or connect to a garden hose for all-day use.
Durable, leakproof polyethylene housing.
Variable speed control. 115 Volts.
Heavy-duty polyolefin casters: 2 swivel, 2 locking.
Low water level safety shutoff.
ETL/C-ETL listed.
36" Evaporative Cooler
– Cools up to 3,125 square feet for up to 8 hours. 5 evaporative pads included.
48" Evaporative Cooler
– Cools up to 5,625 square feet for up to 8 hours. 6 evaporative pads included. Requires a 20A outlet.
EVAPORATIVE COOLERS
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP
CFM
AMPS
WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-7127
64
x
78
x
30"
36"
3,125 sq. ft.
3/4
12,500
9.3
60 gal.
267
$3,750
Sub:
H-11565
H-7128
*
78
x
91
x
36"
48"
5,625 sq. ft.
1
1
/
5
22,500
15.2
65 gal.
375
5,025
Sub:
H-11566
* Requires a 20A outlet
SHIPS ASSEMBLED VIA MOTOR FREIGHT
REPLACEMENT PADS
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS
COOLER
DIMENSIONS
W x H x D
QTY./
CARTON
WT.
(LBS.)
PRICE PER PAD
ADD TO
CART
1 CTN.
2+ CTNS.
H-9929
H-9928
12
x
36
x
6"
4
5
$115
$110
pads
ADD
▪
H-7130
H-7127
12
x
48
x
6"
5
6
120
115
pads
ADD
▪
H-7131
H-7128
12
x
60
x
6"
6
7
125
120
pads
ADD
▪
SHIPS VIA MOTOR FREIGHT
VINYL COVERS
MODEL
NO.
FITS FAN
SIZE
DIMENSIONS
W x H x D
PRICE
EACH
ADD TO
CART
H-9930
24"
33
x
66
x
53"
$105
ADD
H-8661
36"
33
x
75
x
64"
115
ADD
H-8662
*
48"
39
x
85
x
78"
130
ADD
*SHIPS FROM ULINE IL
< Back to Mobile Site
02/23/2025 05:53:26 AM; D
USWEB29
close